20-5M09M6FA8
Description
20-5M09M6FA8 TIMING PULLEY ; 5MM PITCH 9MM BELT W 8MM BORE ALUM 20T
Part # 20-5M09M6FA8
BDI # 22723390
Features
Pitch Diameter - Inch:
1.26
Flange Outside Diameter - Millimeter:
34.9
Inch - Metric:
Metric
Outside Diameter - Inch:
1.209
Face Width - Millimeter:
13.9
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
32
Mounting Method:
Finished Bore
20-5M09M6A8
Description
20-5M09M6A8 TIMING PULLEY ; 5MM PITCH 9MM BELT W 8MM BORE ALUM 20T
Part # 20-5M09M6A8
BDI # 22723384
Features
Pitch Diameter - Inch:
1.26
Inch - Metric:
Metric
Outside Diameter - Inch:
1.209
Face Width - Millimeter:
13.9
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
32
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
20-5M15M6A8
Description
20-5M15M6A8 TIMING PULLEY ; 5MM PITCH 15MM BELT W 8MM BORE ALUM 20T
Part # 20-5M15M6A8
BDI # 22723414
Features
Pitch Diameter - Inch:
1.26
Inch - Metric:
Metric
Outside Diameter - Inch:
1.209
Face Width - Millimeter:
19.8
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
32
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
20-5M15M6FA8
Description
20-5M15M6FA8 TIMING PULLEY ; 5MM PITCH 15MM BELT W 8MM BORE ALUM 20T
Part # 20-5M15M6FA8
BDI # 22723420
Features
Pitch Diameter - Inch:
1.26
Flange Outside Diameter - Millimeter:
34.9
Inch - Metric:
Metric
Outside Diameter - Inch:
1.209
Face Width - Millimeter:
19.8
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
32
Mounting Method:
Finished Bore