1120 COVER/GRID ASSY HORIZONTAL METRIC
Description
1120 METRIC HORIZONTAL COVER/GRID ASSY
Part # 69790405376
BDI # 597854
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
191.516
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
12.126
Outside Diameter - Millimeter:
308
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type:
Grid Coupling
Width - Inch:
7.54
PHE 1120TGHCOVER
Description
PHE 1120TGHCOVER GRID COUPLING COVER ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE 1120TGHCOVER
BDI # 1281891
Features
Component:
Horizontal Split Cover
Width - Millimeter:
191
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
12.126
Outside Diameter - Millimeter:
308
Other Features:
Components May or May Not Intermix Among Brands | 60MM To 136MM Bore Range | 2700 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
7.52
Features
Component:
Sleeve Assembly
Width - Millimeter:
314.2
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.126
Outside Diameter - Millimeter:
308
Other Features:
HercuFlex | Continuous Style | 2500RPM Unbalanced Speed
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
Width - Inch:
12.37
1120 COVER SET HORIZONTAL METRIC
Description
1120 METRIC HORIZONTAL COVER SET
Part # 69790405300
BDI # 597794
Features
Component:
Horizontal Split Cover
Width - Millimeter:
191.516
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
12.126
Outside Diameter - Millimeter:
308
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
7.54