04B-15B
Description
04B-15B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH
Part # 2101001112
BDI # 18117633
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.136
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.224
Pitch Diameter - Millimeter:
28.86
Mounting Method:
Rough Bore
25A15
Description
25A15 ROLLER CHAIN SPROCKET ; 15 TEETH ANSI 25 TYPE A
Part # 81017557
BDI # 20640407
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.136
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.224
Other Features:
1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
28.86
Mounting Method:
Rough Bore