BLM-02
Description
BLM-02 LOCKNUT ; M15 X 1.0 THREAD 31.5MM OD 14.5MM THK
Part # BLM-02
BDI # 966578
Features
Thread Size:
M15 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.24
Outside Diameter - Millimeter:
31.5
Other Features:
Mechanical Lock | M3 Lock Screw
Nominal Thickness - Inch:
0.571
Nominal Thickness - Millimeter:
14.5