05B-2-11A
Description
05B-2-11A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001178
BDI # 18117696
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.118
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.248
Pitch Diameter - Millimeter:
28.39
Mounting Method:
Rough Bore
05B-2-11B
Description
05B-2-11B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001179
BDI # 18117697
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.118
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.248
Pitch Diameter - Millimeter:
28.39
Mounting Method:
Rough Bore
05B-11B
Description
05B-11B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001152
BDI # 18117672
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.118
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.248
Pitch Diameter - Millimeter:
28.39
Mounting Method:
Rough Bore
05B-11A
Description
05B-11A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001151
BDI # 18117671
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.118
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.248
Pitch Diameter - Millimeter:
28.39
Mounting Method:
Rough Bore
34-3M06M6FA6
Description
34-3M06M6FA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 34T
Part # 34-3M06M6FA6
BDI # 22709005
Features
Pitch Diameter - Inch:
1.26
Flange Outside Diameter - Millimeter:
35.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.248
Face Width - Millimeter:
10.3
Face Width - Inch:
0.406
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
32
Mounting Method:
Finished Bore