120A24
Description
120A24 ROLLER CHAIN SPROCKET ; 24T 12.290" OD 1 1/4" ID 1-1/2" PITCH
Part # 120A24
BDI # 740960
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Rough Bore