120A25
Description
120A25 ROLLER CHAIN SPROCKET ; 25T 12.770" OD 1 1/4" ID 1-1/2" PITCH
Part # 120A25
BDI # 740961
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Rough Bore