Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.299
Outside Diameter - Millimeter:
33
Bore - Millimeter:
19
Length - Millimeter:
19.99
Other Features:
Power-Lock
Length - Inch:
0.787
Features
Thread Size:
M15 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.299
Outside Diameter - Millimeter:
33
Other Features:
Precision | Three M5 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Nominal Thickness - Inch:
0.63
Nominal Thickness - Millimeter:
16
PL017X033 RE-SS
Description
PL017X033 RE-SS KEYLESS LOCK BUSHING
Part # PL017X033RE-SS
BDI # 22382013
Features
Component:
Keyless Screw Locking Assembly
Series:
RE
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.299
Outside Diameter - Millimeter:
33
Bore - Millimeter:
17
Length - Millimeter:
19.507
Other Features:
6 Locking Screws | Corrosion Resistance | Removable Snap Ring | No Lubrication Required
Length - Inch:
0.768