22-5M15M6FA8

COMPARE

22-5M15M6FA8

Description
22-5M15M6FA8 TIMING PULLEY ; 5MM PITCH 15MM BELT W 8MM BORE ALUM 22T

B & B MANUFACTURING

Part # 22-5M15M6FA8

BDI # 22688066

Features

Pitch Diameter - Inch: 1.378
Flange Outside Diameter - Millimeter: 38.1
Inch - Metric: Metric
Outside Diameter - Inch: 1.335
Face Width - Millimeter: 19.8

Face Width - Inch: 0.78
Belt Pitch: 5 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 35
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
22-5M09M6FA8

COMPARE

22-5M09M6FA8

Description
22-5M09M6FA8 TIMING PULLEY ; 5MM PITCH 9MM BELT W 8MM BORE ALUM 22T

B & B MANUFACTURING

Part # 22-5M09M6FA8

BDI # 22688058

Features

Pitch Diameter - Inch: 1.378
Flange Outside Diameter - Millimeter: 38.1
Inch - Metric: Metric
Outside Diameter - Inch: 1.335
Face Width - Millimeter: 13.9

Face Width - Inch: 0.547
Belt Pitch: 5 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 35
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
22-5M09M6A8

COMPARE

22-5M09M6A8

Description
22-5M09M6A8 TIMING PULLEY ; 5MM PITCH 9MM BELT W 8MM BORE ALUM 22T

B & B MANUFACTURING

Part # 22-5M09M6A8

BDI # 22688056

Features

Pitch Diameter - Inch: 1.378
Inch - Metric: Metric
Outside Diameter - Inch: 1.335
Face Width - Millimeter: 13.9
Face Width - Inch: 0.547

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 35
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
22-5M15M6A8

COMPARE

22-5M15M6A8

Description
22-5M15M6A8 TIMING PULLEY ; 5MM PITCH 15MM BELT W 8MM BORE ALUM 22T

B & B MANUFACTURING

Part # 22-5M15M6A8

BDI # 22688064

Features

Pitch Diameter - Inch: 1.378
Inch - Metric: Metric
Outside Diameter - Inch: 1.335
Face Width - Millimeter: 19.8
Face Width - Inch: 0.78

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 35
Mounting Method: Finished Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY