40B80
Description
40B80 ROLLER CHAIN SPROCKET ; 80T 13.030" OD 3/4" BORE 1/2" PITCH
Part # 40B80
BDI # 744782
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.026
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Rough Bore
40A80
Description
40A80 ROLLER CHAIN SPROCKET ; 80T 13.030" OD 23/32" BORE 1/2" PITCH
Part # 40A80
BDI # 744402
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.026
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Rough Bore
40QD80-SK
Description
40QD80-SK ROLLER CHAIN SPROCKET ; 1/2" PITCH 80T 13.03" SK BUSHING
Part # 40QD80-SK
BDI # 744848
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.026
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Bushed