Page 1 of 2

Next

Compare
48XH400 J

COMPARE

48XH400 J

Description
48XH400 J SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE

MARTIN SPROCKET & GR

Part # 48XH400 J

BDI # 620883

Features

Pitch Diameter - Inch: 13.369
Inch - Metric: Inch
Outside Diameter - Inch: 13.259
Face Width - Millimeter: 119.075
Face Width - Inch: 4.688

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN: 573655
Pitch Diameter - Millimeter: 339.57
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
TB48XH300

COMPARE

TB48XH300

Description
TB48XH300 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE

MARTIN SPROCKET & GR

Part # TB48XH300

BDI # 612139

Features

Pitch Diameter - Inch: 13.369
Inch - Metric: Inch
Outside Diameter - Inch: 13.259
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Global Part Number GPN: 573730
Pitch Diameter - Millimeter: 339.57
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
TB48XH200

COMPARE

TB48XH200

Description
TB48XH200 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE

MARTIN SPROCKET & GR

Part # TB48XH200

BDI # 612138

Features

Pitch Diameter - Inch: 13.369
Inch - Metric: Inch
Outside Diameter - Inch: 13.259
Face Width - Millimeter: 65.1
Face Width - Inch: 2.563

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Global Part Number GPN: 573835
Pitch Diameter - Millimeter: 339.57
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
48XHS300

COMPARE

48XHS300

Description
48XHS300 TIMING PULLEY ; 7/8" PIT 3" BELT W S1 BUSHED CI 48T

B & B MANUFACTURING

Part # 48XHS300

BDI # 22715736

Features

Pitch Diameter - Inch: 13.369
Inch - Metric: Inch
Outside Diameter - Inch: 13.259
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter: 339.573
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
48XHR200

COMPARE

48XHR200

Description
48XHR200 TIMING PULLEY ; 7/8" PIT 2" BELT W R1 BUSHED CI 48T

B & B MANUFACTURING

Part # 48XHR200

BDI # 22715733

Features

Pitch Diameter - Inch: 13.369
Inch - Metric: Inch
Outside Diameter - Inch: 13.259
Face Width - Millimeter: 65.1
Face Width - Inch: 2.563

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter: 339.573
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY