Page 1 of 4

Next

Compare
D200C15H X 2 RSB

COMPARE

D200C15H X 2 RSB

Description
D200C15H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND

TSUBAKI

Part # D200C15

BDI # 22381673

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 12.025
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.26
Other Features: 2 Inch Plain Bore
Pitch Diameter - Millimeter: 305.435
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
200B15H

COMPARE

200B15H

Description
200B15H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 200B15

BDI # 17158835

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.025

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.26
Pitch Diameter - Millimeter: 305.435
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
200J15

COMPARE

200J15

Description
200J15 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # 200J15

BDI # 617277

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Pitch Diameter - Inch: 12.025
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 13.26
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31334
Pitch Diameter - Millimeter: 305.435
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
200S15

COMPARE

200S15

Description
200S15 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING

BROWNING

Part # 3358132

BDI # 312225

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Pitch Diameter - Inch: 12.025
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 13.26
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 10938
Pitch Diameter - Millimeter: 305.435
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
D200A15H

COMPARE

D200A15H

Description
D200A15H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH

TSUBAKI

Part # D200A15

BDI # 913276

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.025

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 13.26
Pitch Diameter - Millimeter: 305.435
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY