60BS54-1-15/16
Description
60BS54-1-15/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 54T 13.330" OD 1-15/16" BORE
Part # 60BS54-1-15/16
BDI # 746889
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Finished Bore
60BS54-1
Description
60BS54-1 ROLLER CHAIN SPROCKET ; 3/4" PITCH 54T 13.330" OD 1" BORE
Part # 60BS54-1
BDI # 746885
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Finished Bore
60BS54-2-3/16
Description
60BS54-2-3/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 54T 13.330" OD 2-3/16" BORE
Part # 60BS54-2-3/16
BDI # 746896
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Finished Bore
60BS54-2
Description
60BS54-2 ROLLER CHAIN SPROCKET ; 3/4" PITCH 54T 13.330" OD 2" BORE
Part # 60BS54-2
BDI # 746895
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Finished Bore
60BS54-1-7/16
Description
60BS54-1-7/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 54T 13.330" OD 1-7/16B" BORE
Part # 60BS54-1-7/16
BDI # 746894
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Finished Bore