34XXH300-F

COMPARE

34XXH300-F

Description
34XXH300-F SYNCHRONOUS PULLEY

TB WOODS

Part # 34XXH300

BDI # 989336

Features

Pitch Diameter - Inch: 13.528
Flange Outside Diameter - Millimeter: 361.95
Inch - Metric: Inch
Outside Diameter - Inch: 13.408
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter: 343.611
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
34XXHR300

COMPARE

34XXHR300

Description
34XXHR300 TIMING PULLEY ; 1-1/2" PIT 3" BELT W R1 BUSHED CI 34T

B & B MANUFACTURING

Part # 34XXHR300

BDI # 22709717

Features

Pitch Diameter - Inch: 13.528
Flange Outside Diameter - Millimeter: 361.95
Inch - Metric: Inch
Outside Diameter - Inch: 13.408
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 12 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter: 343.611
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD34XXH300

COMPARE

QD34XXH300

Description
QD34XXH300 TIMING PULLEY ; 1-1/4" PIT 3" BELT W CI F BUSHED 34T

B & B MANUFACTURING

Part # QD34XXH300

BDI # 22737046

Features

Pitch Diameter - Inch: 13.528
Flange Outside Diameter - Millimeter: 361.95
Inch - Metric: Inch
Outside Diameter - Inch: 13.408
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type D2F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 343.611
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY