Page 1 of 2

Next

Compare
34XXHS400

COMPARE

34XXHS400

Description
34XXHS400 TIMING PULLEY ; 1-1/2" PIT 4" BELT W S1 BUSHED CI 34T

B & B MANUFACTURING

Part # 34XXHS400

BDI # 22709721

Features

Pitch Diameter - Inch: 13.528
Flange Outside Diameter - Millimeter: 361.95
Inch - Metric: Inch
Outside Diameter - Inch: 13.408
Face Width - Millimeter: 120.65

Face Width - Inch: 4.75
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 12 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter: 343.611
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
34XXHS500

COMPARE

34XXHS500

Description
34XXHS500 TIMING PULLEY ; 1-1/2" PIT 5" BELT W S1 BUSHED CI 34T

B & B MANUFACTURING

Part # 34XXHS500

BDI # 22709725

Features

Pitch Diameter - Inch: 13.528
Flange Outside Diameter - Millimeter: 361.95
Inch - Metric: Inch
Outside Diameter - Inch: 13.408
Face Width - Millimeter: 147.65

Face Width - Inch: 5.813
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 12 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter: 343.611
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
34XXHR200

COMPARE

34XXHR200

Description
34XXHR200 TIMING PULLEY ; 1-1/2" PIT 2" BELT W R1 BUSHED CI 34T

B & B MANUFACTURING

Part # 34XXHR200

BDI # 22709713

Features

Pitch Diameter - Inch: 13.528
Flange Outside Diameter - Millimeter: 361.95
Inch - Metric: Inch
Outside Diameter - Inch: 13.408
Face Width - Millimeter: 66.675

Face Width - Inch: 2.625
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 12 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter: 343.611
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
34XXHR300

COMPARE

34XXHR300

Description
34XXHR300 TIMING PULLEY ; 1-1/2" PIT 3" BELT W R1 BUSHED CI 34T

B & B MANUFACTURING

Part # 34XXHR300

BDI # 22709717

Features

Pitch Diameter - Inch: 13.528
Flange Outside Diameter - Millimeter: 361.95
Inch - Metric: Inch
Outside Diameter - Inch: 13.408
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 12 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter: 343.611
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD34XXH200

COMPARE

QD34XXH200

Description
QD34XXH200 TIMING PULLEY ; 1-1/4" PIT 2" BELT W CI F BUSHED 34T

B & B MANUFACTURING

Part # QD34XXH200

BDI # 22737040

Features

Pitch Diameter - Inch: 13.528
Flange Outside Diameter - Millimeter: 361.95
Inch - Metric: Inch
Outside Diameter - Inch: 13.408
Face Width - Millimeter: 65.1

Face Width - Inch: 2.563
Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type D2F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 343.611
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY