80A41

COMPARE

80A41

Description
80A41 ROLLER CHAIN SPROCKET ; 41T 13.630" OD 1 3/16" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A41

BDI # 747537

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.064

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.625
Pitch Diameter - Millimeter: 331.826
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80B41

COMPARE

80B41

Description
80B41 ROLLER CHAIN SPROCKET ; 41T 13.630" OD 1 3/16" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B41

BDI # 747940

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.064

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.625
Pitch Diameter - Millimeter: 331.826
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY