Page 1 of 2

Next

Compare
FX 4.5E SLEEVE W/SEAL

COMPARE

FX 4.5E SLEEVE W/SEAL

Description
FX 4.5E COUPLING SLEEVE W/SEAL

TIMKEN LOVEJOY

Part # 69790428241

BDI # 23187244

Features

Component: Sleeve Assembly
Width - Millimeter: 277.622
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.63

Outside Diameter - Millimeter: 346.202
Other Features: HercuFlex | Flanged | 2700RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type: Gear Coupling
Torque: 427460In-Lbs
Width - Inch: 10.93

Price Inventory : Available to order
Loading Price
QTY
FX 4.5S SLEEVE W/SEAL

COMPARE

FX 4.5S SLEEVE W/SEAL

Description
FX 4.5S COUPLING SLEEVE W/SEAL

TIMKEN LOVEJOY

Part # 69790428255

BDI # 23187268

Features

Component: Sleeve Assembly
Width - Millimeter: 277.622
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.63

Outside Diameter - Millimeter: 346.202
Other Features: HercuFlex | Flanged | 2700RPM Unbalance Speed | Shrouded Bolt | With Seal
Coupling Type: Gear Coupling
Torque: 427460In-Lbs
Width - Inch: 10.93

Price Inventory : Available to order
Loading Price
QTY
F 4.5E SLEEVE WITH O-RING

COMPARE

F 4.5E SLEEVE WITH O-RING

Description
F 4.5E COUPLING SLEEVE WITH O-RING ; 6.496" MAX BORE EXPOSED BOLT HUB

TIMKEN LOVEJOY

Part # 69790400223

BDI # 597494

Features

Component: Sleeve Assembly
Width - Millimeter: 277.876
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.63

Outside Diameter - Millimeter: 346.202
Other Features: Double Engagement | Flanged | With Vari Crown Tooth | 2700RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type: Gear Coupling
Torque: 302400In-Lbs
Width - Inch: 10.94

Price Inventory : Available to order
Loading Price
QTY
F 4.5S SLEEVE WITH O-RING

COMPARE

F 4.5S SLEEVE WITH O-RING

Description
F 4.5S COUPLING SLEEVE WITH O-RING ; SIER BATH F TYPE STD

TIMKEN LOVEJOY

Part # 69790400366

BDI # 597516

Features

Component: Sleeve Assembly
Width - Millimeter: 277.876
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.63

Outside Diameter - Millimeter: 346.202
Other Features: Double Engagement | Flanged | With Vari Crown Tooth | 2700RPM Unbalanced Speed | Shrouded Bolt | With O-Ring
Coupling Type: Gear Coupling
Torque: 302400In-Lbs
Width - Inch: 10.94

Price Inventory : Available to order
Loading Price
QTY
FXL 4.5E SLEEVE

COMPARE

FXL 4.5E SLEEVE

Description
FXL 4.5E COUPLING SLEEVE ; POR

TIMKEN LOVEJOY

Part # 69790429046

BDI # 23187450

Features

Component: Sleeve Assembly
Width - Millimeter: 277.622
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.63

Outside Diameter - Millimeter: 346.202
Other Features: HercuFlex | Flanged | With Labyrinth Seal | 2700RPM Unbalanced Speed | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 370700In-Lbs
Width - Inch: 10.93

Price Inventory : Available to order
Loading Price
QTY