40B84
Description
40B84 ROLLER CHAIN SPROCKET ; 84T 13.660" OD 3/4" BORE 1/2" PITCH
Part # 40B84
BDI # 744783
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.372
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.663
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Rough Bore
40QD84-SK
Description
40QD84-SK ROLLER CHAIN SPROCKET ; 1/2" PITCH 84T 13.66" SK BUSHING
Part # 40QD84-SK
BDI # 744849
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
13.372
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.663
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Bushed
40A84
Description
40A84 ROLLER CHAIN SPROCKET ; 84T 13.660" OD 23/32" BORE 1/2" PITCH
Part # 40A84
BDI # 744403
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.372
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.663
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Rough Bore