35B10H
Description
35B10H ROLLER CHAIN SPROCKET ; 10HT 1.380" OD 3/8" BORE 3/8" PITCH
Part # 35B10H
BDI # 743669
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.379
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Rough Bore