25B16H

COMPARE

25B16H

Description
25B16H ROLLER CHAIN SPROCKET ; 16HT 1.407" OD 1/4" BORE 1/4" PITCH

POWERDRIVE LLC

Part # 25B16H

BDI # 742514

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.282

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.407
Pitch Diameter - Millimeter: 32.563
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY