PH131 PARA-FLEX ELEMENT

COMPARE

PH131 PARA-FLEX ELEMENT

Description
PH131 PARA-FLEX ELEMENT ; 13.81" OD ELASTOMERIC TYPE RUBBER

DODGE

Part # 011231

BDI # 239612

Features

Component: Element
Width - Millimeter: 82.55
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 13.81

Outside Diameter - Millimeter: 350.774
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 5985In-Lbs
Width - Inch: 3.25

Price Inventory : Available to order
Loading Price
QTY
PH131 PARA-FLEX NEOPRENE ELEMENT

COMPARE

PH131 PARA-FLEX NEOPRENE ELEMENT

Description
PH131 PARA-FLEX NEOPRENE ELEMENT ; NON RETURNABLE

DODGE

Part # 011269

BDI # 239628

Features

Component: Element
Width - Millimeter: 82.55
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 13.81

Outside Diameter - Millimeter: 350.774
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 5985In-Lbs
Width - Inch: 3.25

Price Inventory : Available to order
Loading Price
QTY
PH131 2517

COMPARE

PH131 2517

Description
PH131 2517 PARAFLEX DISC ASSY

DODGE

Part # 011311

BDI # 239829

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 13.81

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 104.648
Coupling Type: Elastomeric Coupling
Torque: 5985In-Lbs

Price Inventory : Available to order
Loading Price
QTY