Page 1 of 3

Next

Compare
QD80-14M-40

COMPARE

QD80-14M-40

Description
QD80-14M-40 TIMING PULLEY ; 14MM PIT 40MM BELT W CI E BUSHED 80T

B & B MANUFACTURING

Part # QD80-14M-40

BDI # 22738228

Features

Pitch Diameter - Inch: 14.016
Flange Outside Diameter - Millimeter: 371.602
Inch - Metric: Metric
Outside Diameter - Inch: 13.925
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D2F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 356
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80-14MX68-3525

COMPARE

80-14MX68-3525

Description
80-14MX68-3525 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 80T

B & B MANUFACTURING

Part # 80-14MX68-3525

BDI # 22729129

Features

Pitch Diameter - Inch: 14.016
Flange Outside Diameter - Millimeter: 371.475
Inch - Metric: Metric
Outside Diameter - Inch: 13.925
Face Width - Millimeter: 84.531

Face Width - Inch: 3.328
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 356
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80-14MX90-4030

COMPARE

80-14MX90-4030

Description
80-14MX90-4030 TIMING PULLEY ; 14MM PIT 90MM W TPL CAST IRON 80T

B & B MANUFACTURING

Part # 80-14MX90-4030

BDI # 22729136

Features

Pitch Diameter - Inch: 14.016
Flange Outside Diameter - Millimeter: 371.475
Inch - Metric: Metric
Outside Diameter - Inch: 13.925
Face Width - Millimeter: 106.756

Face Width - Inch: 4.203
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 356
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80-14P40-3020

COMPARE

80-14P40-3020

Description
80-14P40-3020 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 80T

B & B MANUFACTURING

Part # 80-14P40-3020

BDI # 22729154

Features

Pitch Diameter - Inch: 14.016
Flange Outside Diameter - Millimeter: 371.475
Inch - Metric: Metric
Outside Diameter - Inch: 13.925
Face Width - Millimeter: 54.102

Face Width - Inch: 2.13
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 356
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80-14P55-3020

COMPARE

80-14P55-3020

Description
80-14P55-3020 TIMING PULLEY ; 14MM PIT 55MM W CAST IRON TPL 80T

B & B MANUFACTURING

Part # 80-14P55-3020

BDI # 22729160

Features

Pitch Diameter - Inch: 14.016
Flange Outside Diameter - Millimeter: 371.475
Inch - Metric: Metric
Outside Diameter - Inch: 13.925
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 356
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY