04B-18B

COMPARE

04B-18B

Description
04B-18B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001115

BDI # 18117636

Features

Chain Pitch - Inch: 0.236
Chain Size: 04B-1
Chain Pitch - Millimeter: 6
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.36

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.453
Pitch Diameter - Millimeter: 34.55
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
27AT5/24-2

COMPARE

27AT5/24-2

Description
27AT5/24-2 TIMING PULLEY ; 5MM PITCH 16MM BELT W 24 TEETH ALUMINUM

B & B MANUFACTURING

Part # 27AT5/24-2

BDI # 22698076

Features

Pitch Diameter - Inch: 1.496
Flange Outside Diameter - Millimeter: 42
Inch - Metric: Metric
Outside Diameter - Inch: 1.453
Face Width - Millimeter: 21

Face Width - Inch: 0.827
Belt Pitch: 5 MM
Other Features: Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter: 38
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
38AT5/24-2

COMPARE

38AT5/24-2

Description
38AT5/24-2 TIMING PULLEY ; 5MM PITCH 25MM BELT W 24 TEETH ALUMINUM

B & B MANUFACTURING

Part # 38AT5/24-2

BDI # 22714746

Features

Pitch Diameter - Inch: 1.496
Flange Outside Diameter - Millimeter: 42
Inch - Metric: Metric
Outside Diameter - Inch: 1.453
Face Width - Millimeter: 32

Face Width - Inch: 1.26
Belt Pitch: 5 MM
Other Features: Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter: 38
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
21AT5/24-2

COMPARE

21AT5/24-2

Description
21AT5/24-2 TIMING PULLEY ; 5MM PITCH 10MM BELT W 24 TEETH ALUMINUM

B & B MANUFACTURING

Part # 21AT5/24-2

BDI # 22687372

Features

Pitch Diameter - Inch: 1.496
Flange Outside Diameter - Millimeter: 42
Inch - Metric: Metric
Outside Diameter - Inch: 1.453
Face Width - Millimeter: 15

Face Width - Inch: 0.591
Belt Pitch: 5 MM
Other Features: Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter: 38
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY