P1448M30-SF
Description
P1448M30-SF SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30
Part # P1448M30-SF
BDI # 610070
Features
Pitch Diameter - Inch:
14.447
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577577
Pitch Diameter - Millimeter:
366.954
Mounting Method:
Bushed
P1448M50-E
Description
P1448M50-E SPROCKET ; 50MM BELT WID 8MM BELT PIT 8M-50
Part # P1448M50-E
BDI # 610071
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577679
Pitch Diameter - Millimeter:
366.69
Mounting Method:
Bushed