H4567 CUSHIONS SXB 14/SET
Description
H4567 CUSHIONS SXB 14/SET ; POR
Part # 68514415473
BDI # 20080772
Features
Component:
Cushion Set
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
14.5
Outside Diameter - Millimeter:
368.3
Other Features:
Components May or May Not Intermix Among Brands | Set of 14
Coupling Type:
Jaw Coupling
Torque:
119700In-Lbs
H4567 CUSHIONS HYTREL 14/SET
Description
H4567 CUSHIONS HYTREL 14/SET
Part # 68514455475
BDI # 20080771
Features
Component:
Cushion Set
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
14.5
Outside Diameter - Millimeter:
368.3
Other Features:
Components May or May Not Intermix Among Brands | Set of 14
Coupling Type:
Jaw Coupling
Torque:
170000In-Lbs
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
14.5
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | 7 Jaws | No Metal to Metal Contact
Hub Diameter - Millimeter:
273.05
Coupling Type:
Jaw Coupling
Torque:
NBR 119700 | Hytrel/Bronze 170000In-Lbs