60B59
Description
60B59 ROLLER CHAIN SPROCKET ; 59T 14.520" OD 15/16" BORE 3/4" PITCH
Part # 60B59
BDI # 746969
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.092
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.522
Pitch Diameter - Millimeter:
357.937
Mounting Method:
Rough Bore
60A59
Description
60A59 ROLLER CHAIN SPROCKET ; 59T 14.520" OD 1 1/4" BORE 3/4" PITCH
Part # 60A59
BDI # 746652
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.092
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.522
Pitch Diameter - Millimeter:
357.937
Mounting Method:
Rough Bore