085B-90A

COMPARE

085B-90A

Description
085B-90A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002085

BDI # 18118584

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 14.327

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 14.594
Pitch Diameter - Millimeter: 363.9
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
081B-90A

COMPARE

081B-90A

Description
081B-90A ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001879

BDI # 18118383

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 14.327

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 14.594
Pitch Diameter - Millimeter: 363.9
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
083B-90A

COMPARE

083B-90A

Description
083B-90A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001981

BDI # 18118485

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 14.327

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 14.594
Pitch Diameter - Millimeter: 363.9
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY