Page 1 of 2

Next

Compare
50TLB72

COMPARE

50TLB72

Description
50TLB72 TAPER-LOCK SPROCKET

LINN GEAR

Part # 50TLB72

BDI # 585855

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 14.329
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.69
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 363.957
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
50BTL72H

COMPARE

50BTL72H

Description
50BTL72H ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 72T TAPERLOCK W/HT

TSUBAKI

Part # 50BTL72

BDI # 21525176

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 14.329
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.69
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 363.957
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
50-2TLB72

COMPARE

50-2TLB72

Description
50-2TLB72 TAPER-LOCK SPROCKET ; DOUBLE

LINN GEAR

Part # 50-2TLB72

BDI # 589566

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 14.329
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.69
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 363.957
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
50QD72-SK

COMPARE

50QD72-SK

Description
50QD72-SK ROLLER CHAIN SPROCKET ; 5/8" PITCH 72T 14.69" SK BUSHING

POWERDRIVE LLC

Part # 50QD72-SK

BDI # 746061

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 14.329
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.69
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 363.957
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
50A72

COMPARE

50A72

Description
50A72 ROLLER CHAIN SPROCKET ; 72T 14.690" OD 15/16" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A72

BDI # 745659

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.329

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.69
Pitch Diameter - Millimeter: 363.957
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY