PB24XL037
Description
PB24XL037 TIMING PULLEY ; 0.38IN BELT W 24GROVES
Part # 78230166
BDI # 1126032
Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
38.811
Mounting Method:
Rough Bore
60MP025-6FA3
Description
60MP025-6FA3 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 1/4" BORE 60T
Part # 60MP025-6FA3
BDI # 22728644
Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
43.942
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
10.287
Face Width - Inch:
0.405
Belt Pitch:
0.08 Inch
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
38.811
Mounting Method:
Finished Bore
24XL050-IDLER
Description
24XL050-IDLER PULLEY ; 1/5" PIT 0.5" BELT W 24 TEETH CAST IRON
Part # 24XL050-IDLER
BDI # 22690957
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.508
Length Thru Bore - Millimeter:
12.7
Belt Pitch:
1/5 Inch
Other Features:
Black Oxide Plating
Belt Width - Millimeter:
12.7
60MP012-6FA3
Description
60MP012-6FA3 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 1/4" BORE 60T
Part # 60MP012-6FA3
BDI # 22728626
Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
43.942
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
7.01
Face Width - Inch:
0.276
Belt Pitch:
0.08 Inch
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
38.811
Mounting Method:
Finished Bore
60MP025-6A3
Description
60MP025-6A3 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 1/4" BORE 60T
Part # 60MP025-6A3
BDI # 22728639
Features
Pitch Diameter - Inch:
1.528
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
0.08 Inch
Other Features:
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
38.811
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6.35