Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 6

Next

Compare
PHS 20B-2C36

COMPARE

PHS 20B-2C36

Description
PHS 20B-2C36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-2C36

BDI # 1286837

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 14.342

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.038
Pitch Diameter - Millimeter: 364.29
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-3C36

COMPARE

PHS 20B-3C36

Description
PHS 20B-3C36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-3C36

BDI # 1286870

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 14.342

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.038
Pitch Diameter - Millimeter: 364.29
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
D100A36H

COMPARE

D100A36H

Description
D100A36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D100A36H

BDI # 913207

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.343

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 15.038
Pitch Diameter - Millimeter: 364.312
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
RS20B-1A36T

COMPARE

RS20B-1A36T

Description
20BA36 ; POR SPROCKET SB 32MM

TSUBAKI

Part # RS20B-1A36T

BDI # 920913

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 14.342
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 15.038
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 364.29
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
D100C36H

COMPARE

D100C36H

Description
D100C36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D100C36H

BDI # 913550

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.343

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 15.038
Pitch Diameter - Millimeter: 364.312
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY