80B46
Description
80B46 ROLLER CHAIN SPROCKET ; 46T 15.220" OD 1 1/4" BORE 1" PITCH
Part # 80B46
BDI # 747943
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.654
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.219
Pitch Diameter - Millimeter:
372.2
Mounting Method:
Rough Bore