Page 1 of 3

Next

Compare
96HQ100

COMPARE

96HQ100

Description
96HQ100 TIMING PULLEY ; 1/2" PIT 1" BELT W Q1 BUSHED CI 96T

B & B MANUFACTURING

Part # 96HQ100

BDI # 22727860

Features

Pitch Diameter - Inch: 15.279
Inch - Metric: Inch
Outside Diameter - Inch: 15.225
Face Width - Millimeter: 31.75
Face Width - Inch: 1.25

Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter: 388.087
Mounting Method: Bushed
Belt Width - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY
96HQ150

COMPARE

96HQ150

Description
96HQ150 TIMING PULLEY ; 1/2" PIT 1-1/2" BELT W Q1 BUSHED CI 96T

B & B MANUFACTURING

Part # 96HQ150

BDI # 22727866

Features

Pitch Diameter - Inch: 15.279
Inch - Metric: Inch
Outside Diameter - Inch: 15.225
Face Width - Millimeter: 44.45
Face Width - Inch: 1.75

Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter: 388.087
Mounting Method: Bushed
Belt Width - Millimeter: 38.1

Price Inventory : Available to order
Loading Price
QTY
96HR200

COMPARE

96HR200

Description
96HR200 TIMING PULLEY ; 1/2" PIT 2" BELT W R1 BUSHED CI 96T

B & B MANUFACTURING

Part # 96HR200

BDI # 22727872

Features

Pitch Diameter - Inch: 15.279
Inch - Metric: Inch
Outside Diameter - Inch: 15.225
Face Width - Millimeter: 73.025
Face Width - Inch: 2.875

Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type A3 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter: 388.087
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY
QD96H100

COMPARE

QD96H100

Description
QD96H100 TIMING PULLEY ; 1/2" PIT 1" BELT W CI SF BUSHED 96T

B & B MANUFACTURING

Part # QD96H100

BDI # 22738386

Features

Pitch Diameter - Inch: 15.279
Inch - Metric: Inch
Outside Diameter - Inch: 15.225
Face Width - Millimeter: 33.325
Face Width - Inch: 1.312

Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3 | Quick Disconnect Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 388.087
Mounting Method: Bushed
Belt Width - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY
QD96H150

COMPARE

QD96H150

Description
QD96H150 TIMING PULLEY ; 1/2" PIT 1-1/2" BELT W CI SF BUSHED 96T

B & B MANUFACTURING

Part # QD96H150

BDI # 22738388

Features

Pitch Diameter - Inch: 15.279
Inch - Metric: Inch
Outside Diameter - Inch: 15.225
Face Width - Millimeter: 46.025
Face Width - Inch: 1.812

Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3 | Quick Disconnect Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 388.087
Mounting Method: Bushed
Belt Width - Millimeter: 38.1

Price Inventory : Available to order
Loading Price
QTY