081B-95A

COMPARE

081B-95A

Description
081B-95A ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001880

BDI # 18118384

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.122

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.39
Pitch Diameter - Millimeter: 384.11
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
085B-95A

COMPARE

085B-95A

Description
085B-95A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002086

BDI # 18118585

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.122

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.39
Pitch Diameter - Millimeter: 384.11
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
083B-95A

COMPARE

083B-95A

Description
083B-95A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001982

BDI # 18118486

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.122

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.39
Pitch Diameter - Millimeter: 384.11
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY