40B96
Description
40B96 ROLLER CHAIN SPROCKET ; 96T 15.570" OD 1" BORE 1/2" PITCH
Part # 40B96
BDI # 744784
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.573
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Rough Bore
40QD96-SK
Description
40QD96-SK ROLLER CHAIN SPROCKET ; 1/2" PITCH 96T 15.57" SK BUSHING
Part # 40QD96-SK
BDI # 744850
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.573
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Bushed
40A96
Description
40A96 ROLLER CHAIN SPROCKET ; 96T 15.570" OD 15/16" BORE 1/2" PITCH
Part # 40A96
BDI # 744404
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.573
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Rough Bore