Page 1 of 18

Next

Compare
D40Q96

COMPARE

D40Q96

Description
D40Q96 ROLLER CHAIN SPROCKET ; MST DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D40Q96

BDI # 607805

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Pitch Diameter - Inch: 15.282
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 15.573
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571218
Pitch Diameter - Millimeter: 388.163
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
08BTB96

COMPARE

08BTB96

Description
08BTB96 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 08BTB96

BDI # 613380

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Pitch Diameter - Inch: 15.281
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 15.573
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 570293
Pitch Diameter - Millimeter: 388.15
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
41BTB96

COMPARE

41BTB96

Description
41BTB96 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND

MARTIN SPROCKET & GR

Part # 41BTB96

BDI # 620668

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Pitch Diameter - Inch: 15.282
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 15.573
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32112
Pitch Diameter - Millimeter: 388.163
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
41A96

COMPARE

41A96

Description
41A96 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 41A96

BDI # 620465

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 15.282
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.573
Global Part Number GPN: 31712
Pitch Diameter - Millimeter: 388.163
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
D08B96

COMPARE

D08B96

Description
D08B96 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D08B96

BDI # 607222

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-2
Pitch Diameter - Inch: 15.281
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 15.573
Other Features: Duplex Type
Global Part Number GPN: 569396
Pitch Diameter - Millimeter: 388.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY