60B64
Description
60B64 ROLLER CHAIN SPROCKET ; 64T 15.720" OD 1 1/4" BORE 3/4" PITCH
Part # 60B64
BDI # 746971
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.285
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.717
Pitch Diameter - Millimeter:
388.239
Mounting Method:
Rough Bore
60A64
Description
60A64 ROLLER CHAIN SPROCKET ; 64T 15.720" OD 1 1/4" BORE 3/4" PITCH
Part # 60A64
BDI # 746654
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.285
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.717
Pitch Diameter - Millimeter:
388.239
Mounting Method:
Rough Bore