8MX45S21-2012
Description
8MX45S21-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 45T 4.5" PD 21MMW BORED 2012 BUSH
Part # 8MX45S21-2012
BDI # 21977244
Features
Pitch Diameter - Inch:
0.178
Flange Outside Diameter - Millimeter:
4.91
Inch - Metric:
Metric
Outside Diameter - Inch:
0.175
Face Width - Millimeter:
0.97
Face Width - Inch:
0.038
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
4.511
Mounting Method:
Bushed
8MX45S36-2012
Description
8MX45S36-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 45T 4.5" PD 36MMW BORED 2012 BUSH
Part # 8MX45S36-2012
BDI # 21977246
Features
Pitch Diameter - Inch:
0.178
Flange Outside Diameter - Millimeter:
4.91
Inch - Metric:
Metric
Outside Diameter - Inch:
0.175
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
4.511
Mounting Method:
Bushed
8MX45S62-2012
Description
8MX45S62-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 45T 4.5" PD 36MMW BORED 2012 BUSH
Part # 8MX45S62-2012
BDI # 21977248
Features
Pitch Diameter - Inch:
0.178
Flange Outside Diameter - Millimeter:
4.91
Inch - Metric:
Metric
Outside Diameter - Inch:
0.175
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
4.511
Mounting Method:
Bushed
PB8MX45S62
Description
PB8MX45S62 SYNCHRONOUS BELT PULLEY ; 8MM PITCH 45T 4.5"PD 62MM WIDE MPB
Part # PB8MX45S62
BDI # 21978886
Features
Pitch Diameter - Inch:
0.178
Flange Outside Diameter - Millimeter:
4.91
Inch - Metric:
Metric
Outside Diameter - Inch:
0.175
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
4.511
Mounting Method:
Rough Bore
Belt Width - Millimeter:
62