Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
1.594
Outside Diameter - Millimeter:
40.488
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
72In-Lbs
03B-24A
Description
03B-24A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH
Part # 2101001080
BDI # 18117619
Features
Chain Pitch - Inch:
0.197
Chain Size:
03B-1
Chain Pitch - Millimeter:
5
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.594
Pitch Diameter - Millimeter:
38.3
Mounting Method:
Rough Bore