80QD48-SF
Description
80QD48-SF ROLLER CHAIN SPROCKET ; 1" PITCH 48T 15.86" SF BUSHING
Part # 80QD48-SF
BDI # 747998
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Bushed
80BS48-1-1/2
Description
80BS48-1-1/2 ROLLER CHAIN SPROCKET ; 1" PITCH 48T 15.860" OD 1-1/2" BORE
Part # 80BS48-1-1/2
BDI # 747848
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Finished Bore
80BS48-1-3/4
Description
80BS48-1-3/4 ROLLER CHAIN SPROCKET ; 1" PITCH 48T 15.860" OD 1-3/4" BORE
Part # 80BS48-1-3/4
BDI # 747850
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Finished Bore
80BS48-1-15/16
Description
80BS48-1-15/16 ROLLER CHAIN SPROCKET ; 1" PITCH 48T 15.860" OD 1-15/16" BORE
Part # 80BS48-1-15/16
BDI # 747849
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Finished Bore
80TL48-2517
Description
80TL48-2517 ROLLER CHAIN SPROCKET ; 1" PITCH 48T 15.86" 2517 BUSHING
Part # 80TL48-2517
BDI # 748085
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Bushed