3MR44S09 X 0.63 MTO
Description
3MR44S09 X 0.63 MTO SYNC PULLEY ; 44GROOVE AL
Part # 3MR44S09 X 0.63 MTO
BDI # 21581261
Features
Pitch Diameter - Inch:
1.654
Flange Outside Diameter - Millimeter:
45.085
Inch - Metric:
Inch
Outside Diameter - Inch:
1.624
Face Width - Millimeter:
13.386
Face Width - Inch:
0.527
Belt Pitch:
3 MM
Other Features:
Powergrip GT2 Belt Style
Pitch Diameter - Millimeter:
42.02
Mounting Method:
Finished Bore
PHP 44-3M-09RSB
Description
PHP 44-3M-09RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 44-3M-09RSB
BDI # 1289822
Features
Pitch Diameter - Inch:
1.654
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.624
Face Width - Millimeter:
13.4
Face Width - Inch:
0.528
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
42.02
Mounting Method:
Rough Bore
PHP 44-3M-15RSB
Description
PHP 44-3M-15RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 44-3M-15RSB
BDI # 1289842
Features
Pitch Diameter - Inch:
1.654
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.624
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Belt Pitch:
3 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
42.02
Mounting Method:
Rough Bore