Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
16.717
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.15
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
16.717
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.15
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Bushed
60A70
Description
60A70 ROLLER CHAIN SPROCKET ; 70T 17.150" OD 1 1/4" BORE 3/4" PITCH
Part # 60A70
BDI # 746658
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.717
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.15
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Rough Bore
60B70
Description
60B70 ROLLER CHAIN SPROCKET ; 70T 17.150" OD 1 1/4" BORE 3/4" PITCH
Part # 60B70
BDI # 746975
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.717
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.15
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Rough Bore
60QD70-SF
Description
60QD70-SF ROLLER CHAIN SPROCKET ; 3/4" PITCH 70T 17.15" OD SF BUSHING
Part # 60QD70-SF
BDI # 747048
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
16.717
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.15
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Bushed