PL025X044 RE-SS
Description
PL025X044 RE-SS KEYLESS LOCK BUSHING
Part # PL025X044RE-SS
BDI # 22379870
Features
Component:
Keyless Screw Locking Assembly
Series:
RE
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
1.732
Outside Diameter - Millimeter:
44
Bore - Millimeter:
25
Length - Millimeter:
26
Other Features:
8 Locking Screws | Corrosion Resistance | Removable Snap Ring | No Lubrication Required
Length - Inch:
1.024
Features
Component:
Keyless Screw Locking Assembly
Series:
EF
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.732
Outside Diameter - Millimeter:
44
Bore - Millimeter:
38
Length - Millimeter:
33.02
Other Features:
6 Locking Screws | Self Centering | Thin Profile
Length - Inch:
1.3
Features
Component:
Keyless Split Ring Locking Assembly
Series:
KLNN
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.732
Outside Diameter - Millimeter:
44
Bore - Millimeter:
38
Length - Millimeter:
7
Other Features:
Not Self Centering | Medium to High Torque | Functions as Press or Shrink Fit | Minimum Radial Thickness Allows for Max Shaft
Length - Inch:
0.276
Features
Thread Size:
M25 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.732
Outside Diameter - Millimeter:
44
Other Features:
Precision | Three M6 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Nominal Thickness - Inch:
0.787
Nominal Thickness - Millimeter:
20
SLD 350 S MM 38X44
Description
SLD 350 S MM 38X44 SHAFT LOCKING DEVICE ; NON-RETURNABLE
Part # 69790498571
BDI # 599501
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350S
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.732
Outside Diameter - Millimeter:
44
Bore - Millimeter:
38
Length - Millimeter:
7
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.276