48-3M06M6A8
Description
48-3M06M6A8 TIMING PULLEY ; 3MM PITCH 6MM BELT W 8MM BORE ALUM 48T
Part # 48-3M06M6A8
BDI # 22714455
Features
Pitch Diameter - Inch:
1.811
Inch - Metric:
Metric
Outside Diameter - Inch:
1.776
Face Width - Millimeter:
10.3
Face Width - Inch:
0.406
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
46
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
48-3P09MDFP6
Description
48-3P09MDFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 48-3P09MDFP6
BDI # 26268581
Features
Pitch Diameter - Inch:
1.811
Flange Outside Diameter - Millimeter:
51.31
Inch - Metric:
Metric
Outside Diameter - Inch:
1.776
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
46
Mounting Method:
Finished Bore
48-3P09MSFP6
Description
48-3P09MSFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 48-3P09MSFP6
BDI # 26278866
Features
Pitch Diameter - Inch:
1.811
Flange Outside Diameter - Millimeter:
51.31
Inch - Metric:
Metric
Outside Diameter - Inch:
1.776
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
46
Mounting Method:
Finished Bore
48-3P09MDFA6
Description
48-3P09MDFA6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 48-3P09MDFA6
BDI # 26277838
Features
Pitch Diameter - Inch:
1.811
Flange Outside Diameter - Millimeter:
51.31
Inch - Metric:
Metric
Outside Diameter - Inch:
1.776
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFA | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
46
Mounting Method:
Finished Bore
48-3P09MSFA6
Description
48-3P09MSFA6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 48-3P09MSFA6
BDI # 26277837
Features
Pitch Diameter - Inch:
1.811
Flange Outside Diameter - Millimeter:
51.31
Inch - Metric:
Metric
Outside Diameter - Inch:
1.776
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type SFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
46
Mounting Method:
Finished Bore