Page 1 of 3

Next

Compare
2MR-72S-09

COMPARE

2MR-72S-09

Description
2MR-72S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE

GATES

Part # 78426065

BDI # 1102788

Features

Pitch Diameter - Inch: 1.805
Inch - Metric: Metric
Outside Diameter - Inch: 1.785
Face Width - Millimeter: 12.7
Face Width - Inch: 0.5

Belt Pitch: 2 MM
Pitch Diameter - Millimeter: 45.847
Mounting Method: Rough Bore
Belt Width - Millimeter: 9
Belt Style: 2MR-9 Powergrip GT2

Price Inventory : Available to order
Loading Price
QTY
2MR-72S-06

COMPARE

2MR-72S-06

Description
2MR-72S-06 SYNCHRONOUS PULLEY ; 45.339MM OD 45.847MM PITCH DIA

GATES

Part # 78426056

BDI # 1408389

Features

Pitch Diameter - Inch: 1.805
Inch - Metric: Metric
Outside Diameter - Inch: 1.785
Face Width - Millimeter: 9.525
Face Width - Inch: 0.375

Belt Pitch: 2 MM
Pitch Diameter - Millimeter: 45.847
Mounting Method: Rough Bore
Belt Width - Millimeter: 6
Belt Style: 2MR-6 Powergrip GT2

Price Inventory : Available to order
Loading Price
QTY

COMPARE

72-2P06-SFM4

Description
72-2P06-SFM4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 72-2P06-SFM4

BDI # 26271927

Features

Pitch Diameter - Inch: 1.805
Flange Outside Diameter - Millimeter: 50.8
Inch - Metric: Metric
Outside Diameter - Inch: 1.785
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 45.847
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

72-2P06-DFB4

Description
72-2P06-DFB4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 72-2P06-DFB4

BDI # 26283934

Features

Pitch Diameter - Inch: 1.805
Flange Outside Diameter - Millimeter: 50.8
Inch - Metric: Metric
Outside Diameter - Inch: 1.785
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type DFB | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 45.847
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

72-2P06-SFP4

Description
72-2P06-SFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 72-2P06-SFP4

BDI # 26277544

Features

Pitch Diameter - Inch: 1.805
Flange Outside Diameter - Millimeter: 50.8
Inch - Metric: Metric
Outside Diameter - Inch: 1.785
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2 MM
Other Features: Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 45.847
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY