25B21H
Description
25B21H ROLLER CHAIN SPROCKET ; 21HT 1.809" OD 1/4" BORE 1/4" PITCH
Part # 25B21H
BDI # 742519
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.678
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.809
Pitch Diameter - Millimeter:
42.621
Mounting Method:
Rough Bore
25A21H
Description
25A21H ROLLER CHAIN SPROCKET ; 21HT 1.809" OD 3/8" BORE 1/4" PITCH
Part # 25A21H
BDI # 742491
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.678
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.809
Pitch Diameter - Millimeter:
42.621
Mounting Method:
Rough Bore