Page 1 of 4

Next

Compare
80TLB54

COMPARE

80TLB54

Description
80TLB54 TAPER-LOCK SPROCKET

LINN GEAR

Part # 80TLB54

BDI # 585958

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 17.198
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.769
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 436.84
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80-2TLC54

COMPARE

80-2TLC54

Description
80-2TLC54 TAPER-LOCK SPROCKET ; DOUBLE

LINN GEAR

Part # 80-2TLC54

BDI # 589621

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 17.198
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.769
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 436.84
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80BTB54

COMPARE

80BTB54

Description
80BTB54 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 54 TEETH TAPER LOCK

IWIS DRIVE SYSTEMS

Part # 80063822

BDI # 20645265

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 17.198
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.769
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 436.84
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80QD54-SF

COMPARE

80QD54-SF

Description
80QD54-SF ROLLER CHAIN SPROCKET ; 1" PITCH 54T 17.77" SF BUSHING

POWERDRIVE LLC

Part # 80QD54-SF

BDI # 747999

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 17.198
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.769
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 436.84
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80A54

COMPARE

80A54

Description
80A54 ROLLER CHAIN SPROCKET ; 54T 17.770" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A54

BDI # 747548

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.198

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.769
Pitch Diameter - Millimeter: 436.84
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY