180-8MX12-2517
Description
180-8MX12-2517 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 180T
Part # 180-8MX12-2517
BDI # 22715557
Features
Pitch Diameter - Inch:
18.031
Inch - Metric:
Metric
Outside Diameter - Inch:
17.984
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C2 | Taper Lock Bushing | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
458
Mounting Method:
Bushed
Belt Width - Millimeter:
12
180-8MX21-3020
Description
180-8MX21-3020 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 180T
Part # 180-8MX21-3020
BDI # 22715563
Features
Pitch Diameter - Inch:
18.031
Inch - Metric:
Metric
Outside Diameter - Inch:
17.984
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C3 | Taper Lock Bushing | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
458
Mounting Method:
Bushed
Belt Width - Millimeter:
21
180-8MX36-3020
Description
180-8MX36-3020 TIMING PULLEY ; 8MM PIT 36MM W TPL CAST IRON 180T
Part # 180-8MX36-3020
BDI # 22715569
Features
Pitch Diameter - Inch:
18.031
Inch - Metric:
Metric
Outside Diameter - Inch:
17.984
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C3 | Taper Lock Bushing | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
458
Mounting Method:
Bushed
Belt Width - Millimeter:
36
180-8MX62-3525
Description
180-8MX62-3525 TIMING PULLEY ; 8MM PIT 62MM W TPL CAST IRON 180T
Part # 180-8MX62-3525
BDI # 22715575
Features
Pitch Diameter - Inch:
18.031
Inch - Metric:
Metric
Outside Diameter - Inch:
17.984
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D3 | Taper Lock Bushing | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
458
Mounting Method:
Bushed
Belt Width - Millimeter:
62
F180-8MX21-SF
Description
F180-8MX21-SF TIMING PULLEY ; 8MM PIT 21MM W SF BUSHED CI 180T
Part # F180-8MX21-SF
BDI # 22732539
Features
Pitch Diameter - Inch:
18.031
Inch - Metric:
Metric
Outside Diameter - Inch:
17.984
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C-3 | Quick Disconnect Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
458
Mounting Method:
Bushed
Belt Width - Millimeter:
21