40B10H
Description
40B10H ROLLER CHAIN SPROCKET ; 10HT 1.840" OD 1/2" BORE 1/2" PITCH
Part # 40B10H
BDI # 744728
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.839
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Rough Bore