D12CTB75
Description
D12CTB75 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12CTB75
BDI # 607396
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
17.91
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.344
Other Features:
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570822
Pitch Diameter - Millimeter:
454.92
Mounting Method:
Bushed
12B-2-75A
Description
12B-2-75A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003369
BDI # 18119737
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.91
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.344
Pitch Diameter - Millimeter:
454.92
Mounting Method:
Rough Bore
12B-75A
Description
12B-75A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003571
BDI # 18119973
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.91
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.344
Pitch Diameter - Millimeter:
454.92
Mounting Method:
Rough Bore
12B-3-75A
Description
12B-3-75A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003520
BDI # 18119904
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.91
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.344
Pitch Diameter - Millimeter:
454.92
Mounting Method:
Rough Bore