50-3M06M6A8

COMPARE

50-3M06M6A8

Description
50-3M06M6A8 TIMING PULLEY ; 3MM PITCH 6MM BELT W 8MM BORE ALUM 50T

B & B MANUFACTURING

Part # 50-3M06M6A8

BDI # 22717583

Features

Pitch Diameter - Inch: 1.89
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Face Width - Millimeter: 10.3
Face Width - Inch: 0.406

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 48
Mounting Method: Finished Bore
Belt Width - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY
50-3M09M6A8

COMPARE

50-3M09M6A8

Description
50-3M09M6A8 TIMING PULLEY ; 3MM PITCH 9MM BELT W 8MM BORE ALUM 50T

B & B MANUFACTURING

Part # 50-3M09M6A8

BDI # 22717596

Features

Pitch Diameter - Inch: 1.89
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Face Width - Millimeter: 12.7
Face Width - Inch: 0.5

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 48
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY